missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Neutral Red Stain
Description
A range of convenient ready prepared stains, which can be used immediately. Stain concentrates are 10 times concentrated to give a ready to use stain on dilution.
Specifications
Specifications
| Type | Neutral Red Stain |
| Quantity | 1 L |
| Certifications/Compliance | CE marked (98/78/EC) |
| Format | Liquid |
| Color | Red |
| Composition | Ethanol 10 - <25% , Methanol 1 - <2.5% , Glycerol 1 - <2.5% |
| Storage Requirements | Keep at temperature not exceeding 20°C |
| Stain Type | Gram |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?