missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Neutral Glass Test Tubes
Click to view available options
Diameter (Metric):
12 mm
Unit Size:
Pack of 100
Description
- Medium walled test tubes with rim
- Should not be placed directly into naked flames
- Available in packs of 100
Specifications
Specifications
| Certifications/Compliance | ISO 4142:2002 |
| Length (Metric) | 100 mm |
| For Use With | Samples which are susceptible to pH change |
| Includes | Rim |
| Diameter (Metric) | 12 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction