missing translation for 'onlineSavingsMsg'
Learn More

Neutral Glass Specimen Tubes

Product Code. 16348665
Click to view available options
Volume (Metric):
1.75 mL
14 mL
Unit Size:
Pack of 162
Pack of 882
This item is not returnable. View return policy

Product Code. 16348665

Brand: S Murray SAMCO T103/V3

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these tubes for a variety of applications. Neutral Glass Specimen Tubes are ideal for samples which are susceptible to pH change.

  • Tall specimen tubes
  • Neutral glass with screw neck
  • Good chemical resistance
  • Should not be taken from cold and placed directly into the hottest part of the flame without pre-heating

Specifications

Diameter (Metric) Outer 25.5 mm
Material Neutral Glass
Volume (Metric) 14 mL
No. per Pack 162
Height (Metric) 48 mm
Quantity 162 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.