missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray™ Neutral Glass Rolled Rim Vial
Click to view available options
Unit Size:
Pack of 190
Description
Use these vials for a variety of laboratory applications. S Murray™ Neutral Glass Rolled Rim Vials will accept either a polythene push-in plug or a clip-on closure which must be ordered separately.
- Rolled rim vial
- Neutral glass
- Without closures
- 7mL
Order Info
CapacityMetric
Specifications
Specifications
| Diameter (Metric) Outer | 23 mm |
| Material | Neutral Glass |
| Volume (Metric) | 7 mL |
| No. per Pack | 190 |
| Product Line | S Murray |
| Volume (Metric) Total | 7 mL |
| Closure Material | Polythene |
| Height (Metric) | 34 mm |
| Quantity | 190 Pk. |
| Type | Vial |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction