Learn More
Hamilton™ Neuros™ 1700 Series Gas Tight Syringes with Removable Needle
An industry first, the Neuros accurately dispenses 50nL to 100μL of liquid through an ultrafine needle protected by a custom-designed sleeve. The Neuros minimizes injection site damage by increasing needle rigidity and delivering a microvolume of liquid to an exact location.
Brand: Hamilton™ 65460-15
Code : NEW
Additional Details : Weight : 0.09800kg
Description
- Needle rigidity improves insertion path accuracy
- Minimal tissue damage reduces injection variability
- Reduced sample loss saves money and materials
- Fine gauge needle creates smaller injection sites
- Compatibility with most infusion pumps and stereotaxic holders means an easy integration into existing processes
Specifications
Autoclavable | |
33 G | |
0.004 in. | |
0.008 in. | |
1.03 mm | |
0.210 mm | |
Neuros™ adapter, two adjustable needle sleeves (one with a blind stop and one without) | |
1 in. | |
Gastight | |
239°F | |
50°F | |
3 | |
Ea. | |
Removable Blunt |
Borosilicate Glass, Borosilicate Glass (Barrel), PTFE (Plunger), PTFE (Tip) | |
0.041 in. | |
0.108 mm | |
0.305 in. | |
7.75 mm | |
Controlled animal injections | |
1 in. | |
0 to 20 mm | |
1000 psig (68.9 bar) | |
115°C | |
1705 RN | |
10°C | |
50 μL |