missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Nesting Stacking Perforated Crate

Product Code. 17998521
Change view
Click to view available options
Capacity (Metric):
27 L
37 L
Dimensions (L x W x H):
600 x 400 x 146 mm
600 x 400 x 197 mm
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Each
Product Code. Capacity (Metric) Dimensions (L x W x H) Color unitSize
17998521 27 L 600 x 400 x 146 mm White Each
17938751 27 L 600 x 400 x 146 mm Blue Each
17978451 27 L 600 x 400 x 146 mm Green Each
17918751 27 L 600 x 400 x 146 mm Red Each
17988661 27 L 600 x 400 x 146 mm Yellow Each
17998971 37 L 600 x 400 x 197 mm White Each
17908441 37 L 600 x 400 x 197 mm Red Each
17988911 37 L 600 x 400 x 197 mm Blue Each
17938441 37 L 600 x 400 x 197 mm Green Each
17928521 37 L 600 x 400 x 197 mm Yellow Each
10 options
This item is not returnable. View return policy

Product Code. 17998521

Brand: Gilac™ G180121

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Nesting Stacking Perforated Crate is ideal for commercial kitchen use and the cold chain process, and is stacking and nesting when half turned.

  • 600 x 400 perforated crate.
  • Ideal for commercial kitchen use and the cold chain process.
  • Provides ventilation.
  • Stacking and nesting when half turned.
  • Large perforations meaning that temperatures can be brought down quickly and is easy to clean.

Specifications

Capacity (English) 7.1 gal.
Capacity (Metric) 27 L
Closure Type None
Color White
Material HDPE
Shape Rectangular
Product Type Crate
Stackable Yes
Dimensions (L x W x H) 600 x 400 x 146 mm
Length (Metric) 600 mm
Length (English) 23.6 in.
Width (Metric) 400 mm
Width (English) 15.7 in.
Height (Metric) 146 mm
Height (English) 5.7 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.