missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Neoprene Tubing

Used in flow lines for fluids and gases in a variety of applications.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 3.53250kg

 View more versions of this product

Product Code. 11865502

  • £301.00 / 10m
Estimated Shipment: 20-05-2024
to see stock.
Add to basket

Description

Description

  • Resistant to heat, ozone, petroleum oils and hydrocarbon solvents
  • Temperature range: -30°C to 100°C
Specifications

Specifications

8 x 20mm
Neoprene
10 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers