missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Neoprene Rubber Tubing
Click to view available options
Diameter (Metric) Inner:
6 mm
8 mm
Diameter (Metric) Outer:
9 mm
12 mm
Unit Size:
10m
20m
Description
Specifications
Specifications
| Diameter (Metric) Inner | 8 mm |
| Material | Neoprene |
| Diameter (Metric) Outer | 12 mm |
| Overall Length (Metric) | 10 m |
| Min. Operating Temperature (Metric) | -35° C |
| Tubing Size | 8 x 12 mm |
| Color | Black |
| Max. Operating Temperature (Metric) | 85°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction