missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Neoprene Rubber Tubing

Product Code. 10679011
Click to view available options
Diameter (Metric) Inner:
6 mm
8 mm
Diameter (Metric) Outer:
9 mm
12 mm
Unit Size:
10m
20m
This item is not returnable. View return policy

Product Code. 10679011

Brand: Kartell™ 0388100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For normal laboratory use. Resistant to acids and solvents, excluding benzole

  • For normal laboratory use
  • Resistant to acids and solvents
  • Not resistant to benzole
  • Can withstand temperatures of -35°C to 85°C
  • Specifications

    Diameter (Metric) Inner 6 mm
    Material Neoprene
    Diameter (Metric) Outer 9 mm
    Overall Length (Metric) 20 m
    Min. Operating Temperature (Metric) -35° C
    Tubing Size 6 x 9 mm
    Color Black
    Max. Operating Temperature (Metric) 85°C
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.