missing translation for 'onlineSavingsMsg'
Learn More

BM Polyco™ Neoprene Ambidextrous Dry Box Gloves

Product Code. p-7115990
Click to view available options
Size:
5
6
7
8
9
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12914480

Brand: BM Polyco™ E10330 CS 55/10

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BM Polyco™ Neoprene Ambidextrous Dry Box Gloves are for use with dry box/isolator sleeves

  • Ambidextrous fit
  • Neoprene construction 0.5mm thickness
  • For use with dry box/isolator sleeves
  • Available in a range of hand sizes
  • All 330mm length, ring diameter 110mm

Specifications

Color White
Disposable Reusable
Hand Ambidextrous
Latex Free Yes
Material Neoprene
Powdered Powder Free
Size 5
Sterility Non-sterile
Thickness (Metric) 0.5 mm
For Use With (Equipment) ELS gloves for use with dry box/isolator sleeves
Resistant To Resists moderate chemicals
Length (Metric) 330 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.