missing translation for 'onlineSavingsMsg'
Learn More

BM Polyco™ Neoprene Ambidextrous Dry Box Gloves

Product Code. 12944480
Change view
Click to view available options
Size:
5
6
7
8
9
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
12944480 8 Each
12914480 5 Each
12924480 6 Each
12934480 7 Each
12954480 9 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12944480 Supplier BM Polyco™ Supplier No. E10330 CS 85/10
  • ONLINE EXCLUSIVE PRICE
    £268.80
    £109.19 / Pack of 1
    Save £159.61
    59% Off
 Restricted Item
Estimated Shipment: 13-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

BM Polyco™ Neoprene Ambidextrous Dry Box Gloves are for use with dry box/isolator sleeves

  • Ambidextrous fit
  • Neoprene construction 0.5mm thickness
  • For use with dry box/isolator sleeves
  • Available in a range of hand sizes
  • All 330mm length, ring diameter 110mm
TRUSTED_SUSTAINABILITY

Specifications

Color White
Hand Ambidextrous
Material Neoprene
Powdered Powder Free
Size 8
Sterility Non-sterile
Thickness (Metric) 0.5 mm
For Use With (Equipment) ELS gloves for use with dry box/isolator sleeves
Resistant To Resists moderate chemicals
Length (Metric) 330 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.