missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BM Polyco™ Neoprene Ambidextrous Dry Box Gloves
Click to view available options
Size:
5
6
7
8
9
Unit Size:
Each
Description
- Ambidextrous fit
- Neoprene construction 0.5mm thickness
- For use with dry box/isolator sleeves
- Available in a range of hand sizes
- All 330mm length, ring diameter 110mm
Specifications
Specifications
| Color | White |
| Hand | Ambidextrous |
| Material | Neoprene |
| Powdered | Powder Free |
| Size | 7 |
| Sterility | Non-sterile |
| Thickness (Metric) | 0.5 mm |
| For Use With (Equipment) | ELS gloves for use with dry box/isolator sleeves |
| Resistant To | Resists moderate chemicals |
| Length (Metric) | 330 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction