missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dr.Weigert™ Neodisher N
Click to view available options
Dimensions (L x W x H):
250 x 100 x 60 mm
220 x 240 x 140 mm
250 x 190 x 140 mm
390 x 290 x 240 mm
Container Type:
Bottle
Canister
Unit Size:
25kg
5 L
Each
Description
- Based on phosphoric acid
- neodisher N is used for neutralizing alkaline residues in washer disinfection
- Available in either bottles or canisters
- Has very good rinsing properties
- Suitable for use with: surgical instruments, anesthesia items, containers, surgical footwear, baby bottles, and other medical devices, as well as laboratory glassware Free of surfactantsDosage of between 2-4 mL/L
- Titration factor: 0.16
Specifications
Specifications
| Product Type | Neodisher N |
| Form | Liquid |
| Sterility | Non-sterile |
| Composition | Phosphoric acid, citric acid |
| Concentration | 1 to 4 mL/L |
| Container Type | Canister |
| Dimensions (L x W x H) | 390 x 290 x 240 mm |
| Filtered | Filtered |
| Volume (Metric) | 25 kg |
Safety and Handling
Product Identifier
- neodisher N
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : phosphoric acid, citric acid, anhydrous
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction