missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thomil™ Neo Quick Bactericidal and Virucidal Hydroalcoholic Disinfectant
Click to view available options
Volume (Metric):
750 mL
4 L
Packaging:
Labeling: English, French, German, Italian, Portuguese, Russian, Arabic, and Spanish
Unit Size:
Pack of 2
Pack of 6
Description
- Bactericidal effectiveness demonstrated against Escherichia Coli, Staphylococcus Aureus, Enterococcus Hirae, Salmonella Typhimorium, Listeria Monocytogenes and Pseudomonas Aeruginosa
- Virucidal effectiveness demonstrated against Poliovirus, Rotavirus, Adenovirus, and Murine Norovirus
- Product has also been tested against viruses with envelopes (Coronavirus, HIV, Influenza A H1N1, Herpesviridae, Hepatitis B, C and D, Measles, Rubella) according to UNE-EN 14476 standards
- Solution contains a mixture of alcohols including Ethanol 65%, Isopropanol 3.1%, and Benzalkonium Chloride 0.008%.
- Does not stain, leave veils, or have the characteristic odor of alcohol
- Fast evaporation so that there is no need for rinsing
- Valid for all surfaces where disinfection is necessary
- Registered in DGSP of Spain, NHS of UK, ANSES of France, DGS and DGAV of Portugal, and PCS of Ireland
Specifications
Specifications
| Product Type | Chemical Disinfectant |
| Form | Liquid |
| pH | 6.5 to 8.5 |
| Sterility | Non-sterile |
| Appearance | Transparent |
| Boiling Point | 84°C |
| Certifications/Compliance | UNE-EN 13697, UNE-EN 14476 |
| Composition | Ethanol 65%, Isopropanol, 3.1%, Quaternary Ammonium 0.008% |
| Concentration | 50 - ≤75%, 1 - ≤5% |
| Container Type | Canister |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction