missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ Technology CleanSpace™ Neck Support, Non-Fabic
Shop All CleanSpace Technology Products
Click to view available options
Size:
Small
Medium
Large
Unit Size:
Each
Description
- Used with the revolutionary CleanSpace™Respirators: lightweight, no hoses or belts
- Designed for comfort over long periods
- Allows sweating and breathability
- Easy to wash and quick drying
- Designed for long wear in harsh environments
- Easy and quick replacement
- Made of polyethylene plastic and is safe for use in decontaminated operations
Specifications
Specifications
| Certifications/Compliance | AS/NZS1716: 2012, EN 12942 |
| Color | Black |
| Disposable | Reusable |
| Material | Polyethylene |
| Product Type | Neck Support |
| Size | Medium |
| For Use With (Application) | Welding, Woodworking, Manufacturing, Smelting, Construction, Recycling Plants, Emergency Services, Mining, Agriculture, Processing Plants, Grinding |
| For Use With (Equipment) | PAF-1060, PAF-1070 |
| Model | PAF-1012 |
| Storage Requirements | Store at -10°C to +55°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction