missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Vacuum Quality Laboratory Tubing

Product Code. 10599651
Change view
Click to view available options
Diameter (Metric) Inner:
6 mm
8 mm
Diameter (Metric) Outer:
16 mm
18 mm
Unit Size:
25m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Unit Size
10599651 6 mm 16 mm 25m
10707391 8 mm 18 mm 25m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10599651 Supplier Deutsch Neumann™ Supplier No. 3020616
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Provides flexibility, tear strength and resilience for vacuum applications. Deutsch Neumann™ Vacuum Quality Laboratory Tubing is manufactured from red natural rubber.

  • Durometer 50 Shore A
  • Good elastic memory
  • Excellent choice for vacuum applications

Specifications

Diameter (Metric) Inner 6 mm
Material Rubber
Diameter (Metric) Outer 16 mm
Overall Length (Metric) 2500 cm
Thickness (Metric) 5 mm
For Use With (Application) For laboratory
Packaging Quantity 1 Each
Color Red
Product Type Vacuum Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.