Learn More
Saint Gobain Life Sciences Natural Rubber Stoppers
Made from elastic natural rubber, these stoppers are flexible and provide a complete seal and good adhesion. Saint Gobain Life Sciences Performance Plastics™ Natural Rubber Stoppers withstand chemical agents in normal laboratory use. Ideal for use with pipets, vials, bottles, flasks or balloons.
Brand: Saint Gobain Life Sciences 20301350
Code : A0
Additional Details : Weight : 0.07200kg
Description
- Temperature resistance from -35 to +70°C (120°C in humid conditions)
- DIN Standard 18271
- Gray-blue color
Specifications
Blue | |
13D | |
8 mm | |
50/Pk. |
Stopper | |
20mm | |
12 mm | |
Natural Rubber |