missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Natural Rubber Stoppers

Product Code. 11774518
Click to view available options
Diameter (Metric) Bottom:
4 mm
5 mm
8 mm
10.5 mm
15 mm
17 mm
18 mm
21 mm
29 mm
34 mm
36 mm
41 mm
47 mm
Quantity:
10/Pk.
100/ck.
20/Pk.
5/Pk.
50/Pk.
Unit Size:
Pack of 10
Pack of 100
Pack of 20
Pack of 5
Pack of 50
This item is not returnable. View return policy

Product Code. 11774518

Brand: Saint Gobain Life Sciences 203008100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Made from elastic natural rubber, these stoppers are flexible and provide a complete seal and good adhesion. Saint Gobain Life Sciences Performance Plastics™ Natural Rubber Stoppers withstand chemical agents in normal laboratory use. Ideal for use with pipets, vials, bottles, flasks or balloons.

  • Temperature resistance from -35 to +70°C (120°C in humid conditions)
  • DIN Standard 18271
  • Gray-blue color
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 20mm
Quantity 100/ck.
Color Blue
Diameter (Metric) Bottom 4 mm
Diameter (Metric) Top 8 mm
Material Natural Rubber
Product Type Stopper
Stopper Number 8D
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.