missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Natural Rubber Stopper

Product Code. p-7164803 Shop All Brand Products
Change view
Click to view available options
Diameter (Metric) Bottom:
12 mm
14 mm
21 mm
Diameter (Metric) Top:
16 mm
18 mm
27 mm
Unit Size:
Pack of 25
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bottom Diameter (Metric) Top unitSize
15291439 12 mm 16 mm Pack of 25
15201449 14 mm 18 mm Pack of 25
10171441 21 mm 27 mm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15291439 Supplier BRAND™ Supplier No. 144385
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Red Stopper constructed of natural red rubber.

  • Natural rubber (NR)
  • Red
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 20 mm
Color Red
Diameter (Metric) Bottom 12 mm
Diameter (Metric) Top 16 mm
Material Rubber
Product Type Tapered Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.