missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Marigold™ Suregrip™ G04Y Natural Rubber Latex Gloves
Click to view available options
Size:
7.5
8.5
9.5
10.5
Description
- Flock-lined 100% cotton for better comfort
- Long cuff and heavier weight for extra protection
- Beaded cuff for tear resistance and easy donning
- Raised pattern on palms and fingers for excellent dry and wet grip
- Good resistance to abrasion
- Flexible and strong
- Double wall thickness
Specifications
Certifications/Compliance | EN374, EN388:3110, EN420 |
Coating Material | Natural Rubber Latex |
Color | Yellow |
Latex Free | Yes |
Material | Rubber Latex |
Product Type | Gloves |
Size | 9.5 |
Thickness (Metric) | 1.5 mm |
For Use With (Application) | For chemical, electronic laboratories and pre-production areas |
Glove Cuff Style | Long, Beaded |
Afficher plus |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'