missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ Marigold™ Black Heavyweight G17K Gloves

Product Code. 12901125
Change view
Click to view available options
Size:
7.5
8.5
9.5
Unit Size:
12 pairs
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
12901125 7.5 12 pairs
12911125 8.5 12 pairs
12921125 9.5 Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 12901125 Supplier Ansell Edmont™ Supplier No. A118075
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Comfortable and sensitive natural rubber latex glove, yet withstands rough treatment. Ansell Edmont™ Marigold™ Black Heavyweight G17K Gloves have a high resistance to water-based chemicals.

  • Good resistance to abrasion
  • Tough, general purpose industrial glove
  • Resistant and flexible, suitable for many industrial applications
  • Flock-lined 100% cotton
  • Ideal for use where heavy duty chemical protection is essential
  • Beaded cuff for tear resistance and easy pull-on
  • Longer gauntlet style cuff for extra protection
  • Dirt masking
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN374, EN388:3121, EN420
Coating Material Natural Rubber Latex
Color Black
Latex Free Yes
Material Rubber Latex
Product Type Gloves
Size 7.5
Thickness (Metric) 1.6 mm
For Use With (Application) For protection against water based aggressive products, ideal for heavy industry
Glove Cuff Style Long Gauntlet
Quantity 12 Pairs
Resistant To Water based chemicals
Length (Metric) 320 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.