missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Natural Rubber Folding Skirt Stoppers
Click to view available options
:
Height: 10mmH/20mmH; Diameter: 12.3 to 15.6mm
Description
- Stoppers are flexible and provide a complete seal and good adhesion
- Grey-blue grade: made from natural rubber
- Temperature resistance from -35 to +70°C (120°C in moist heat)
Specifications
Specifications
| Diameter (Metric) | 12.3 to 15.6mm |
| Height (Metric) | 10mmH/20mmH |
| Quantity | 50/Pk. |
| Material | Natural Rubber |
| Product Type | Folding Skirt Stopper |
| Stopper Number | 12.7D |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction