Learn More
Ark Plas Products™ Natural Polypropylene Premium Grade Barbed 'Y' Connectors
Use these fittings for a wide range of applications. Ark Plas Products™ Natural Polypropylene Premium Grade Barbed 'Y' Connectors are molded in lot-traceable, virgin materials for critical use applications.
Brand: Ark Plas Products™ MDX35-PP0
Code : A0
Additional Details : Weight : 0.00270kg
Description
Premium fittings are stocked in White Nylon, Natural Polypropylene, Clear Polycarbonate and Kynar (PVDF). Available in two barb styles:The Standard Barb
- Designed to accommodate most types of flexible tubing
- Inner diameter can expand 40% to 50% above nominal ID value
- Holds up to 125 PSI without the use of tubing clamps
- Designed for use with semi-rigid tubing
- Best suited for low-pressure flexible tubing applications
- Tubing is expanded 21% above nominal ID value
Specifications
Barbed Y Connector | |
Polypropylene | |
1/16 x 1/16 x 1/16 in. Barb | |
Natural |
Autoclavable | |
25 Pack | |
Y |