missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Natural Polypropylene Commercial Grade Barbed Tee Connectors

Product Code. 11711956
Change view
Click to view available options
Port Size:
3/8 x 3/8 x 3/8 in. Barb
5/32 x 5/32 x 5/32 in. Barb
Unit Size:
Pack of 25
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Port Size unitSize
11711956 5/32 x 5/32 x 5/32 in. Barb Pack of 25
11741956 3/8 x 3/8 x 3/8 in. Barb Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11711956 Supplier Ark Plas Products™ Supplier No. CEA37PR0

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these fittings for a wide range of applications. Ark Plas Products™ Natural Polypropylene Commercial Grade Barbed Tee Connectors are designed as a low cost alternative with high end performance.

  • Economic and reliable
  • Up to 125psi without clamp
  • Contain recycled runner material
  • Available in Natural Nylon or Natural Polypropylene

Specifications

Autoclavable Autoclavable
Material Polypropylene
Packaging Quantity 25 Pack
Port Size 5/32 x 5/32 x 5/32 in. Barb
Shape Tee
Color Natural
Product Type Barbed Tee Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.