missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Natural Polypropylene Barbed Elbow Connectors
Description
- Offers excellent chemical resistance
- Commercial grade
- Operating temperature from −20° to +135°C
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Packaging Quantity | 25 Pack |
| Port Size | 3/8 x 3/8 in. Barb |
| Color | Natural |
| Product Type | Barbed Elbow Connector |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?