missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Natural Polypropylene Barbed Fittings
Description
- No leaks, flow restrictions or costly downtime
- Ideal for low-pressure applications, typically up to 30 psi (2 bar)
- Provides chemical resistance for long life
- Available in straight and T shape configurations
Specifications
Specifications
| Material | Polypropylene |
| For Use With | 3/4 in. tubing I.D. |
| Packaging Quantity | 5 Pack |
| Resistance Properties | Chemical resistance |
| Port Size | 9/16 in. (14.29mm) orifice; 3-11/32 x 31/32 in. |
| Sterilization Method | Ethylene Oxide, Gamma |
| Width (Metric) | 25 mm |
| Shape | Straight |
| Color | Natural |
| Product Type | Barbed Fitting |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?