missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Wide Mouth Bottles Series 303

Product Code. 17878107
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
250 mL
300 mL
500 mL
750 mL
1000 mL
1500 mL
2000 mL
Neck ID (Metric):
23.8 mm
30.8 mm
39.2 mm
50 mm
Unit Size:
Each
Pack of 10
Pack of 180
Pack of 20
Pack of 4
Pack of 5
Pack of 50
Pack of 90
This item is not returnable. View return policy

Product Code. 17878107

Brand: Kautex™ 2000770532

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed with a wide opening for easy filling and cleaning. Kautex™ Wide Mouth Bottles are ideal for liquids, pastes and granules.

  • Manufactured from low density polyethylene (LDPE) for flexibility and toughness
  • Natural translucent color, round bottles
  • Easy to fill and clean
  • Ideal for dispensing, sending samples, adhesives, transportation and storage 
  • Includes leakproof screw closure
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 300 mL
For Use With (Application) Dispensing, Sending Samples, Mailing, Transport, Storage
Form Round
Includes Closure
Material LDPE
Neck ID (Metric) 30.8 mm
Replacement Closure Screw Closure LDPE
Quantity 1 Ea.
Graduated No
Height (Metric) 128 mm
Product Type Wide Neck Bottle
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.