missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Natural Kynar Standard Check Valves

Product Code. p-8008902
Click to view available options
Description:
1/4 x 1/4 in.
1/8 x 1/8 in.
3/16 x 3/16 in.
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11831170

Brand: Ark Plas Products™ HAX14DF0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these check valves for a variety of applications. Liebherr™ Natural Kynar Standard Check Valves feature a free floating design and can be used in any position with an immediate response to change in pressure or flow.

  • Molded in virgin materials only
  • Low cracking pressure
  • Disc based valves feature like bodies and can be sold in any configuration of barb, thread or luer

Specifications

Description 3/16 x 3/16 in.
Material Kynar PVDF
Min. Operating Temperature (Metric) 0°C
Packaging Quantity 10 Pack
Color Natural
Max. Operating Temperature (Metric) 80°C
Product Type Standard Check Valve
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.