missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Natural Kynar Standard Check Valves
Click to view available options
Description:
1/4 x 1/4 in.
1/8 x 1/8 in.
3/16 x 3/16 in.
Unit Size:
Pack of 10
Description
- Molded in virgin materials only
- Low cracking pressure
- Disc based valves feature like bodies and can be sold in any configuration of barb, thread or luer
Specifications
Specifications
| Description | 3/16 x 3/16 in. |
| Material | Kynar PVDF |
| Min. Operating Temperature (Metric) | 0°C |
| Packaging Quantity | 10 Pack |
| Color | Natural |
| Max. Operating Temperature (Metric) | 80°C |
| Product Type | Standard Check Valve |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction