missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Natural Kynar Premium Grade Barbed Reducing Connectors
Use these fittings for a wide range of applications. Ark Plas Products™ Natural Kynar Premium Grade Barbed Reducing Connectors are molded in lot-traceable, virgin materials for critical use applications.
£27.00 - £43.00
Specifications
Product Type | Barbed Reducing Connector |
---|---|
Material | Kynar |
Packaging Quantity | 10 Pack |
Color | Natural |
Product Code | Brand | Port Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Price | Quantity & Availability | |||||
11841140
|
Ark Plas Products™
MAD71-DF0 |
1/8 x 3/32 in. Barb |
£42.50
Pack of 10 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
11861090
|
Ark Plas Products™
MAC24-DF0 |
3/32 x 3/32 in. Barb |
£27.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11851090
|
Ark Plas Products™
MAC12-DF0 |
1/16 x 1/16 in. Barb |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11801140
|
Ark Plas Products™
MAC29-DF0 |
3/16 x 3/16 in. Barb |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11871090
|
Ark Plas Products™
MAC40-DF0 |
1/8 x 1/8 in. Barb |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Premium fittings are stocked in White Nylon, Natural Polypropylene, Clear Polycarbonate and Kynar (PVDF). Available in two barb styles:The Standard Barb
- Designed to accommodate most types of flexible tubing
- Inner diameter can expand 40% to 50% above nominal ID value
- Holds up to 125 PSI without the use of tubing clamps
- Designed for use with semi-rigid tubing
- Best suited for low-pressure flexible tubing applications
- Tubing is expanded 21% above nominal ID value
Specifications
Barbed Reducing Connector | |
Kynar | |
10 Pack | |
Natural |