missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Universal Oven UN with Natural Convection & SingleDISPLAY

Product Code. 12676997 Shop All Memmert Products
Click to view available options
Capacity (Metric):
32 L
53 L
74 L
108 L
161 L
256 L
449 L
749 L
No. of Shelves:
3
4
5
6
8
9
14
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12676997

Brand: Memmert™ UN260

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.

Precise, easy to use, high quality - these three words describe the Memmert Universal Oven UN.

  • Model sizes: 30, 55, 75, 110, 160, 260, 450, 750
  • Temperature adjustment range: up to +300°C
  • Defined and programme-controlled fan speed
  • All-round heating system: absolutely uniform and precise temperature distribution
  • Pre-heated fresh air prevents temperature fluctuations
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
  • ControlCOCKPIT: TwinDISPLAY - Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays.
  • adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
  • Overtemperature protection

The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology.

Specifications

Certifications/Compliance CE, cUL, DVE, EAC, GS
Chamber Material Stainless Steel (304/1.4301)
Controller Type SingleDISPLAY. Adaptive multifunctional digital PID-microprocessor controller
Convection Type Natural
Capacity (Metric) 256 L
Temperature (Metric) 20°C to 300°C
Type Heating Oven
Display 1 high-definition TFT-colour display (SingleDISPLAY)
For Use With (Application) Temperature Control in Science, Research and Material Tests in Industry
Includes PC Software AtmoCONTROL
Insulation Fully isolated Stainless Steel door with 2-point locking (compression door lock)
Material Stainless Steel
Max. Shelf Load 20 kg
Model UN260
No. of Shelves 9
Plug Type Mains cable with plug (German type)
Safety Features Temperature control, autodiagnostic system
Shelf Material Stainless Steel
Temperature Control Adaptive multifunctional digital PID-microprocessor controller
Temperature Stability Up to 99.9°C: 0.1 / from 100°C: 0.5
Timer Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
Warranty 3 years
Dimensions (D x W x H) Interior 500 x 640 x 800 mm
Dimensions (L x W x H) 824 x 1183 x 684 mm
Length (Metric) 684 mm
Width (Metric) 824 mm
Width (Metric) Interior 640 mm
Height (Metric) 1183 mm
Height (Metric) Interior 800 mm
Depth (Metric) 684 mm
Depth (Metric) Interior 500 mm
Shipping Weight (Metric) 114 kg
Weight (Metric) 110 kg
Electrical Requirements 115/230 V, 50/60 Hz
Voltage 115/230 V
Wattage 1800/3400 W
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.