missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Natural Convection Standard Incubator with Single Display and Touchscreen, 449 L, Stainless Steel

Product Code. 12845883 Shop All Memmert Products
Change view
Click to view available options
Voltage:
115/230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
12845883 115/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 12845883 Supplier Memmert™ Supplier No. IN450
  • ONLINE EXCLUSIVE PRICE
    £4815.00
    £4728.49 / Pack of 1
    Save £86.51
    1% Off
View all promotions
 Restricted Item
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Temperature Range: 5°C to 80°C

A range of laboratory incubators ideal for all applications requiring temperatures of up to +80°C, including critical incubations at +37 °C. Finely-tuned control technology ensures that key temperature overshoots are completely eliminated and that valuable loads are warmed up particularly carefully.

To guarantee optimum air circulation in the incubator chamber, even when it is fully loaded, both model types SingleDISPLAY and TwinDISPLAY are available with an adjustable air fan. Although the unique all-round surface heating characteristics are optimally geared to both natural convection and forced air circulation, the fan can nevertheless be switched off entirely for sensitive samples and for samples which must not be exposed to air turbulence.

  • Designs benefit from 65 years of permanent development work and copious feedback from actual user experience
  • Temperature range up to +80°C
  • Eight model sizes 30 L to 750 L
  • Two model variants: SingleDISPLAY and TwinDISPLAY
  • Natural convection or forced air circulation N/F
  • Double doors (interior glass, exterior stainless steel) for a clear view without dropping the temperature
  • Activation of sterilisation routine via ControlCOCKPIT (TwinDISPLAY)
  • Working chamber and housing constructed almost exclusively use of high-quality, corrosion-resistant and easily cleanable stainless steel
  • Precise and homogenous temperature control independent of chamber volume and load
  • A wide range of options for programming and documentation using interfaces, integrated data logger and AtmoCONTROL software
  • Three-year guarantee for appliances except wear and tear parts
  • The temperature values of all incubators are measured according to DIN 12880: 2007-05
  • Each incubator is safety-tested with the 'CE' symbol

Specifications

Certifications/Compliance CE
Controller Type Multi-functional digital PID-microprocessor controller
Description Incubator
Capacity (Metric) 449 L
Chamber Material Stainless Steel
Material Stainless Steel
Temperature Range (Metric) 5°C to 80°C
Type Standard Incubator
Display TFT Color
Model IN450
No. of Grids 8
Temperature Accuracy 0.1°K
Temperature Sensor Pt100
Dimensions (D x W x H) Interior 600 x 1040 x 720 mm
Dimensions (L x W x H) 1247 H x 1224 W x 784 D mm
Width (Metric) 1224 mm
Width (Metric) Interior 1040 mm
Height (Metric) 1247 mm
Height (Metric) Interior 720 mm
Depth (Metric) Interior 600 mm
Shipping Weight (Metric) 236 kg
Weight (Metric) 170 kg
Electrical Requirements 115/230 V 50/60 Hz
Voltage 115/230 V
Wattage 1.5/1.8 kW
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.