missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Natural Convection Hot Air Sterilizer with SingleDISPLAY

Sterilize a variety of containers and instruments with this hot air sterilizer. Memmert™ Natural Convection Hot Air Sterilizers with SingleDISPLAY allow adjustment of pre-heated fresh air admixture by air flap control in 10% steps. Safer than disinfection.

Brand:  Memmert™ SN750


Code : 50

Additional Details : Weight : 217.00000kg

 View more versions of this product

Product Code. 12835853

  • £5450.00 / Each
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

  • German, English, Spanish, French, Polish, Czech, Hungarian language settings
  • SingleDISPLAY provides adaptive multifunctional digital PID-microprocessor controller with high-definition TFT-color display
  • Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
  • Process time does not start until the set temperature is reached
  • Three freely selectable temperature values
  • Adjust temperature (Celsius or Fahrenheit), air flap position, program time, time zones, summertime/wintertime
Specifications

Specifications

CE, cUL, DVE, EAC
Natural Convection Hot Air Sterilizer
Applied for sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrogenisation
Stainless Steel, Steel
1224 x 1720 x 784 mm
1224 mm
1726 mm
784 mm
400 V
50/60 Hz
749 L
TFT
Works Calibration Certificate for 160°C
SN750
784 mm
1040 mm
1200 mm
4 V 3 phases/N 50/60Hz
7000 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services