missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Natural Circulation Oil Baths with Excellent Temperature Controller
Shop All Memmert Products
Click to view available options
Capacity (Metric):
7 L
Unit Size:
Each
Specifications
Specifications
| Capacity (Metric) | 7 L |
| Temperature Range | 5°C to 200°C |
| Type | Oil Bath |
| Material | Stainless Steel |
| Warranty | 3 Years |
| Length (Metric) | 468 mm |
| Width (Metric) | 356 mm |
| Height (Metric) | 238 mm |
| Shipping Weight (Metric) | 14 kg |
| Electrical Requirements | 230 V 50/60 Hz 1.2 W |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction