Learn More
Thermo Scientific™ National Target™ Snap Cap Wide-Opening Vials
Thermo Scientific™ National Target Snap Cap Wide-Opening Vials are easier to fill and provide a larger target area for the autosampler needle.
Brand: Thermo Scientific™ C4011-V6
Code : 17
Additional Details : Weight : 0.30000kg
Description
Thermo Scientific™ National Target Snap Cap Wide-Opening Vials are easier to fill and provide a larger target area for the autosampler needle.
- 2mL, 12 x 32mm Crimp/Snap Ring Vials
- Fit rotating or robotic arm autosamplers
- I-D™ vials feature write-on patch with graduations at 0.5, 1.0 and 1.5mL
- Target Snap-It™ vials can be used with snap caps or aluminum crimp seal closures
- Fit most autosamplers that accommodate the 12 × 32mm vial format
- Superior quality 33 expansion borosilicate clear glass (Type 1, Class A) or 51A amber glass
- Uniformly flat bottom for security with inserts
Specifications
Micro-V Amber Glass Snap-It Microsampling Vial | |
15 μL | |
15 μL | |
Micro-V™ Amber Glass Snap-It Microsampling Vial |