missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ National Silanized Sample Vials

Product Code. p-4526569
Change view
Click to view available options
Volume (Metric):
8 mL
12 mL
40 mL
Unit Size:
Pack of 100
Pack of 200
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
12468686 12 mL Pack of 200
12478686 8 mL Pack of 200
12488686 40 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12468686 Supplier Thermo Scientific™ Supplier No. B7999S12A
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ National Silanized Sample Vials are constructed of superior quality borosilicate clear or amber glass.

Thermo Scientific™ National Silanized Sample Vials are constructed of superior quality borosilicate clear or amber glass.

TRUSTED_SUSTAINABILITY

Specifications

Description Amber; 12mL
Diameter (Metric) Outer 19 mm
Material Glass
Volume (Metric) 12 mL
Closure Size 15-425
Height (Metric) 65 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.