missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Inserts for 15 x 45mm 4mL Vials
Thermo Scientific™ National Vial Inserts offer a variety of options incuding glass conical, Polyspring and pulled point.
£15.15 - £81.35
Specifications
Product Line | National |
---|---|
Type | Insert |
For Use With (Equipment) | 15 x 45 mm 4mL Vials |
Product Code | Brand | Description | Volume (Metric) | Base Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Base Style | Price | Quantity & Availability | |||
10373065
|
Thermo Scientific™
C4015-641 |
C4015-641 | 500 μL | Conical |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10763226
|
Thermo Scientific™
C4015-843 |
C4015-843 | 1 mL | Flat Bottom |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12460258
|
Thermo Scientific™
C4015-S641 |
C4015-S641 | 350 μL | Conical |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Thermo Scientific™ National Vial Inserts offer a variety of options incuding glass conical, Polyspring and pulled point.
- Have a nominal O.D. of 6 or 8mm to fit 15 × 45 4mL vials
- Deactivated inserts are NSC Silanized
Specifications
National | |
Insert | |
15 x 45 mm 4mL Vials |