missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ National Headspace Vials

Product Code. 12480298
Click to view available options
Volume (Metric):
10 mL
20 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12480298

Brand: Thermo Scientific™ C4020S20

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ National Headspace Vials meet or exceed OEM specifications.

Thermo Scientific™ National Headspace Vials meet or exceed OEM specifications.

  • Type 1 borosilicate glass
  • Clear glass vials with 20mm crimp seal finish are designed to fit most headspace autosamplers
  • Flat bottom vials maximize heating efficiency when used with bottom
  • Round bottom vials are more easily handled by robotic arms that lift the vial from the tray
  • Round bottom vials distribute the internal pressure created at high temperatures across the glass surface
  • Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal

Compatibility

  • Flat bottom vials feature a longer neck for fit with Carlo Erba™ and Agilent™ units
  • Round bottom vials are designed for Perkin Elmer™, Tekmar™ and Varian™ units
TRUSTED_SUSTAINABILITY

Specifications

Description 20mL; Flat Bottom; Beveled Edge
Material Glass
Volume (Metric) 20 mL
Neck Style Beveled
Base Style Flat Bottom
Closure Type Crimp Cap
Closure Size 20 mm
For Use With (Equipment) Carlo Erba™ and Agilent™ Units
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.