missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Headspace Vials
Thermo Scientific™ National Headspace Vials meet or exceed OEM specifications.
Brand: Thermo Scientific™ C4020-S10
Code : 17
Additional Details : Weight : 0.97200kg
Description
Thermo Scientific™ National Headspace Vials meet or exceed OEM specifications.
- Type 1 borosilicate glass
- Clear glass vials with 20mm crimp seal finish are designed to fit most headspace autosamplers
- Flat bottom vials maximize heating efficiency when used with bottom
- Round bottom vials are more easily handled by robotic arms that lift the vial from the tray
- Round bottom vials distribute the internal pressure created at high temperatures across the glass surface
- Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal
Compatibility
- Flat bottom vials feature a longer neck for fit with Carlo Erba™ and Agilent™ units
- Round bottom vials are designed for Perkin Elmer™, Tekmar™ and Varian™ units
Specifications
10mL; Flat Bottom; Beveled Edge | |
10 mL | |
Flat Bottom, Beveled Edge, Crimp Top | |
Carlo Erba™ and Agilent™ Units |
Glass | |
Crimp Cap | |
20 mm |