missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Assembled Certified Vial Kits
Click to view available options
Closure Color:
Black
Gray
Volume (Metric):
2 mL
4 mL
Color:
Amber
Clear
Unit Size:
Pack of 100
Description
Thermo Scientific™ National Assembled Certified Vial Kits provide convenience and assurance vials uphold rigorous manufacturing standards.
- Fully lot tested including HPLC and GC analysis
- Certificate of Conformance included in every pack
- Bonded caps to prevent septa push-through
- Clear Type 1, 33 expansion borosilicate glass or amber Type 2, 51 expansion borosilicate glass
- Available with or without ID patch
- Fixed micro vials or inserts for limited-volume sampling
- Assembled in convenient packs of 100 vials and pre-attached caps and septa
Specifications
Specifications
| Closure Color | Black |
| Description | Certified Target DP 2mL Amber Glass Vial Kit, 10mm Screw Thread, Bonded PTFE/Silicone Closure |
| Color | Amber |
| Material | PTFE, Silicone |
| Volume (Metric) | 2 mL |
| Septum | Bonded PTFE/Silicone Septum |
| Closure Material | Bonded PTFE, Silicone |
| Closure Type | Screw Cap |
| Closure Size | 10 mm |
| For Use With (Equipment) | Limited-volume Sampling |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction