missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 2mL Nonsterile Centrifugal Filters
Filter volumes up to 2mL with these 2mL polypropylene centrifugal filters
£104.53 - £140.00
Specifications
For Use With (Equipment) | Benchtop or Floor Model Centrifuge |
---|---|
Sterility | Non-sterile |
Housing Material | Polypropylene |
Product Line | Target2 |
Type | Centrifugal Filter |
Product Code | Brand | Material (Membrane) | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Membrane) | Pore Size | Price | Quantity & Availability | ||||
10201345
|
Thermo Scientific™
F2520-1 |
Cellulose Acetate | 0.22 μm |
£104.53
Pack of 25 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
10608625
|
Thermo Scientific™
F2520-2 |
Cellulose Acetate | 0.45 μm |
£110.56
Pack of 25 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
10477254
|
Thermo Scientific™
F2520-3 |
Nylon | 0.2 μm |
£113.00
Pack of 25 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
10097694
|
Thermo Scientific™
F2520-4 |
Nylon | 0.45 μm |
£110.56
Pack of 25 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
10753016
|
Thermo Scientific™
F2520-5 |
PVDF | 0.2 μm |
£140.00
Pack of 25 |
In Stock
Log in to see stock. |
||||
10017304
|
Thermo Scientific™
F2520-6 |
PVDF | 0.45 μm |
£116.14
Pack of 25 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
10077344
|
Thermo Scientific™
F2520-7 |
PTFE | 0.2 μm |
£104.53
Pack of 25 |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||||
10587435
|
Thermo Scientific™
F2520-8 |
PTFE | 0.45 μm |
£129.00
Pack of 25 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
Description
Filter volumes up to 2mL with these Thermo Scientific™ National 2mL Nonsterile Centrifugal Filters. The filters feature a virgin polypropylene filter housing with tapered 5mL, capped receiver tube, and can be used with any benchtop or floor model laboratory centrifuge.
- 5,000xG maximum centrifugal force
- Nonsterile
- Bulk packed
Specifications
Benchtop or Floor Model Centrifuge | |
Polypropylene | |
Centrifugal Filter |
Non-sterile | |
Target2 | |
2 mL |