missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Narrrow Neck LDPE Bottle

Product Code. 15261299 Shop All Brand Products
Click to view available options
Capacity (Metric):
2000 mL
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 15261299

Brand: BRAND™ 129464

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Flexible, translucent

  • Economical multi-purpose bottle
  • Includes screw cap
  • TRUSTED_SUSTAINABILITY

    Specifications

    Capacity (Metric) 2000 mL
    Quantity 100
    Thread Size (Metric) GL 28
    Height (Metric) 264 mm
    Diameter (Metric) 117 mm
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.