missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Narrow Stem Transfer Pipets

Product Code. 31923577
Change view
Click to view available options
Volume (Metric):
1.2 mL
4 mL
4.5 mL
15 mL
Packaging Type:
20/Pk., 25 Pk/Cs.
250/Pk., 10 Pk/Cs.
500/Pk., 10 Pk/Cs.
Individually Wrapped, 100/Pk., 5 Pk/Cs.
Unit Size:
Pack of 2500
Pack of 500
Pack of 5000
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Packaging Type Unit Size
31923577 1.2 mL 500/Pk., 10 Pk/Cs. Pack of 5000
31923714 4 mL 500/Pk., 10 Pk/Cs. Pack of 5000
31923596 4 mL Individually Wrapped, 100/Pk., 5 Pk/Cs. Pack of 5000
31924054 4 mL 20/Pk., 25 Pk/Cs. Pack of 5000
31924071 4.5 mL 500/Pk., 10 Pk/Cs. Pack of 5000
31923569 1.2 mL Individually Wrapped, 100/Pk., 5 Pk/Cs. Pack of 500
31923583 1.2 mL 20/Pk., 25 Pk/Cs. Pack of 500
31923693 15 mL 250/Pk., 10 Pk/Cs. Pack of 2500
31921837 15 mL 20/Pk., 25 Pk/Cs. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 31923577 Supplier Globe Scientific Supplier No. 138040
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Narrow stem transfer pipets feature long, thin stems which are flexible and can be bent to access narrow openings and small diameter tubes.

  • Material: Low Density Polyethylene (LDPE)
  • Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.

Specifications

Autoclavable Not Autoclavable
Bulb Draw (Metric) 0.9 mL
Calibrated No
Material LDPE
Sterility Non-sterile
Drops/mL 25
Graduated No
Length (English) 2.56 in.
Packaging Type 500/Pk., 10 Pk/Cs.
Color Natural
Volume (Metric) 1.2 mL
Length (Metric) 65 mm
Type Narrow Stem Transfer Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.