missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Narrow-necked bio-bottles PE
GREENER_CHOICE

Product Code. p-7221296 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
10 mL
20 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17220564

Brand: Buerkle™ 03030010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from green PE biopolymer. This material has the same outstanding properties as conventional PE and can be recycled. However it is manufactured from renewable raw materials instead of fossils. Green PE therefore helps to reduce CO2 emissions.

  • With screw connection
  • Manufactured from renewable raw materials
  • Green LDPE
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Color Transparent
Sterility Non-sterile
Closure Color Green
Certifications/Compliance Suitable for use with foodstuffs
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 47 mm
Closure Material LDPE
Diameter (Metric) 26 mm
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.