missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Narrow Neck Square Bottle, 100-pack

Product Code. 16437009
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 16437009

Brand: Hirschmann™ 7690580

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High quality narrow neck square bottle made of HDPE with a screw cap made of LDPE and ribbed sides for high stability and better grip.

  • Narrow neck
  • Square
  • HDPE
  • Starting from size 100 mL and up
  • Natural
  • With screw cap made of LDPE
  • Ribbed on the side

Specifications

Bottle Surface Transparent
Capacity (Metric) 100 mL
Cleaning Procedure Gas/Chemical/Radiation
Color Natural
Diameter (Metric) Outer Neck 18 mm
Diameter (Metric) Inner Neck 13 mm
Material HDPE
Neck ID (Metric) 13 mm
No. per Pack 100
Sterility Non-sterile
Thread Size (Metric) GL 18
Closure Color Natural
Content And Storage Store at 5 to 40°C
Closure Included Yes
Shape Square
Height (Metric) 111 mm
Closure Material LDPE
Closure Size GL 18
Diameter (Metric) 33 x 41 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.