missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Narrow Neck PETE Bottles
Click to view available options
Capacity (Metric):
60 mL
500 mL
1000 mL
Unit Size:
Pack of 10
Pack of 24
Description
- High clarity
- Bottle shapes: Premier and Alpha
- Tamper evident closer with Polycone seal
Specifications
Specifications
| Capacity (Metric) | 60 mL |
| Color | Clear |
| Includes | Tamper evident closure |
| Material | PETE |
| No. per Pack | 24 Pack |
| Closure Included | Yes |
| Height (Metric) | 73 mm |
| Product Type | Narrow Mouth Bottle |
| Closure Material | LDPE |
| Closure Size | 28 ROPP |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction