missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Narrow Neck LDPE Bottles with Cap

Product Code. 15221299 Shop All Brand Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Thread Size (Metric):
GL 18
GL 25
GL 28
Unit Size:
Pack of 100
Pack of 25
Pack of 50
This item is not returnable. View return policy

Product Code. 15221299

Brand: Brand™ 129428

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from flexible, translucent, LDPE. BRAND™ Narrow Neck LDPE Bottles with Cap are economical, and can serve many purposes. Available in a variety of capacities.

  • Manufactured from flexible, translucent, LDPE.
  • Economical, multi-purpose bottle includes cap.
  • Available in a variety of capacities.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Material LDPE
Transparency Translucent
Thread Size (Metric) GL 18
Closure Included Yes
Mouth Narrow
Height (Metric) 85 mm
Product Type Bottle
For Use With (Equipment) Multi-purpose bottle
Diameter (Metric) 39 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.