missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ LDPE Wash Bottles with Interchangeable Wash Head

Product Code. 11803940 Shop All Brand Products
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 11803940

Brand: BRAND™ 144148

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High-quality wash bottles with detachable threaded wash heads.

  • Adjustable height delivery tube
  • LDPE provides strength with flexibility
  • Supplied in packs of 50
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material LDPE
Transparency Yes
Height (Metric) 240 mm
Product Type Bottle
For Use With (Equipment) Multi-purpose bottle
Closure Size GL 25
Diameter (Metric) 59 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.