missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Narrow Neck LDPE Bottles, Natural

Product Code. 10473331
Click to view available options
Capacity (Metric):
3 mL
10 mL
20 mL
50 mL
100 mL
200 mL
250 mL
1000 mL
Unit Size:
Each
Pack of 1500
Pack of 1800
Pack of 3600

Product Code. 10473331

Brand: Kautex™ 2000070504

Only null left
Add to basket
Add to basket

Use Kautex™ Narrow Neck LDPE Bottles, Natural in the laboratory as an essential tool with which to conduct research and experiments. Secure them tightly with closures available for purchase separately.

  • Without closure
  • Narrow mouth
  • LDPE construction
  • Metric capacity
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Material LDPE
No. per Pack 1 Ea.
Packaging Bottle
Quantity 1 Ea.
Mouth Narrow
Height (Metric) 105 mm
Product Type Narrow Mouth Bottle
Diameter (Metric) 47.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.