Learn More
DWK Life Sciences DURAN™ Round Bottom Flask, narrow neck, with beaded rim
Due to their spherical shape, round bottom flasks are used for heating liquids, among other things.
Brand: DWK Life Sciences 217215408
Code : A0
Additional Details : Weight : 2.70000kg
Description
Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.
- The geometry permits very uniform heating
- Fired-on, highly durable white ceramic
Specifications
131 mm | |
Borosilicate Glass (3.3) | |
10/Pk. |
1000 mL | |
Suitable for heating mantles; Heating; Mixing several components; Sizes 2000, 3000, 5000, 6000, 12000 and 20000 mL non-DIN ISO size, size 12000 mL non-DIN ISO size, conforms ASTM E 1403 and Size 20000 mL conforms ASTM E 1403 | |
Yes |